Shop All Carbon Steel Sheets
Onlinemetals
1.25" UHMW Round Rod Black Oversized
Mfr # 23173
Zoro # G607080808
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Plastic
- Alloy Type UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23173
- Zoro # G607080808
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | UHMW |
Item | Round Rod |
Description
Mild Steel Expanded Sheet A36 15 x 6 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-ACB-373)
- ONLINEMETALS 0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15701)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Standard (22568)
- ONLINEMETALS 0.125" Alloy Steel Round Bar 4130-Normalized Cold Finish (25938)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ZORO SELECT Carbon Steel Bar, 24" L, 5/8" W (18F.375X.625-24)
- Onlinemetals Carbon Steel Sheets