Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Titanium Round Bar 6Al-4V
Mfr # 6780
Zoro # G907077485
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type 6Al-4V
- Length 12
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6780
- Zoro # G907077485
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Titanium |
Alloy Type | 6Al-4V |
Standards | AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348 |
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- ZORO SELECT Flat Stock, 0.064", 1" W, 1 ft. (8248)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- ONLINEMETALS 0.5" x 4" Stainless Rectangle Bar 304/304L (4438)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.05" Brass Sheet 260-H02 (1593)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.375x2x61)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock