Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Stainless Round Bar Nitronic 60
Mfr # 10719
Zoro # G607155896
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type Nitronic 60
- Length 12
- Standards AMS 5848, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10719
- Zoro # G607155896
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | Nitronic 60 |
Standards | AMS 5848, ASTM A276, ASTM A479 |
Description
Stainless Round Bar N60, also called Nitronic 60, has exceptional wear and galling resistance N60 maintains its physical properties from subzero temperatures up to around 1800 F, and it has about twice the yield strength of 304 and 316 It is typically used in fasteners, pins and bushings, wear rails, roller bearings, and pump components NITRONIC is a trademark of AK Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 7/8" Dia. (1UTX3)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 4" W x 1" Thick (BULK-PS-PP-243)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.063" Thick (1UTP2)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 2.5" Ultem 1000 Round Rod Amber [Duratron U1000] (15415)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.25" x 0.75" Copper Rectangle Bar 110-H02 (4283)
- ONLINEMETALS 2" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7283)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.5X1-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock