Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Stainless Round Bar 321 Cold Finish
Mfr # 18440
Zoro # G507155804
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 321
- Length 144
- Standards AMS 5645, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18440
- Zoro # G507155804
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 321 |
Standards | AMS 5645, AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Round Bar 321 provides high strength, high temperature capability, and resistance to intergranular corrosion 321 resists scaling at higher temperatures Also, the addition of titanium means that welding is not suggested for this alloy It is typically used in aerospace and defense for engine parts, heat exchangers, missile components, exhaust stacks, rocket engines, manifolds, and more
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- E. JAMES Sheet Rubber, 3/16, 12" x 24" Neo Economy 70 (50070-3/16B)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Brass Angle 385 (18199)
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned (23639)
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 (18367)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.024x24x481)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock