Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Stainless Round Bar 15-5 PH Cond. A
Mfr # 7200
Zoro # G207156125
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 15-5
- Length 48
- Standards AMS 5659, ASTM A484, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7200
- Zoro # G207156125
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 15-5 |
Standards | AMS 5659, ASTM A484, ASTM A564 |
Description
Stainless Round Bar 155 offers high strength than most stainless alloys and good corrosion resistance At higher temperatures, the corrosion resistance of 155 is lower than other stainless alloys It is widely used in the aerospace, chemical, petrochemical, food processing, paper and general metalworking industries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- ZORO SELECT Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (BULK-RS-H40-924)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-ACR-27)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 (1608)
- ONLINEMETALS 0.187" GPO-3 Sheet Red (17916)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.1875" x 2" Stainless Rectangle Bar 316/316L (653)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 36 (21153)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.625X1-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock