Shop All Bronze Rods
Onlinemetals
1.25" Silicon Aluminum Bronze Round Bar 642-Hr50
Mfr # 18318
Zoro # G007156646
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 642
- Unfinished Outside Dia. 1.25
- Standards AMS 4634, ASTM B150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18318
- Zoro # G007156646
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 12 |
Unfinished Outside Dia. | 1.25 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 642 |
Standards | AMS 4634, ASTM B150 |
Description
Bronze Round Bar 642 is an aluminumsilicon bronze that offers high strength, excellent corrosion resistance, good fatigue resistance, antigalling properties, and high machinability 642 has the highest machinability rating of any nonleaded bronze, additionally the high aluminum and silicon contents make this one of the lightest bronzes Brazing and most forms of welding are only rated as fair though This material is typically used to make blots, gears, and valves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ONLINEMETALS 0.125" Acrylic Round Rod Extruded Clear (21832)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 in Dia. (DCFA2R1-36)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 (7822)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- Onlinemetals Bronze Rods