Shop All Bronze Rods
Onlinemetals
1.25" Phosphor Bronze Round Bar 510-H04
Mfr # 18268
Zoro # G707156915
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 510
- Unfinished Outside Dia. 1.25
- Standards ASTM B139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18268
- Zoro # G707156915
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 12 |
Unfinished Outside Dia. | 1.25 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 510 |
Standards | ASTM B139 |
Description
Bronze Round Bar 510 is a phosphor bronze that provides excellent strength, formability, and durability 510 is specifically formulated for wrought products and excels at cold working It can be brazed and soldered easily It is typically used as springs, bellows, and electrical hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/16" Dia. (BULK-CR-CF-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 3/16" Thick (BULK-PS-PC-346)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x2 1/2 In, 3 Ft (2HKG3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.875" Silicon Bronze Round Bar 655-H04 (14691)
- ONLINEMETALS 0.3125" Phosphor Bronze Round Bar 544-H04 (18270)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ONLINEMETALS 2.25" Phosphor Bronze Round Bar 510-H04 (18269)
- Onlinemetals Bronze Rods