Shop All Stainless Steel Tube Stock
Onlinemetals
125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length
Mfr # 21545
Zoro # G907071209
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Inside Square 0.5
- Outside Square 1.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21545
- Zoro # G907071209
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Inside Square | 0.5 |
Outside Square | 1.25 |
Wall Thickness | 0.375 |
Standards | MIL T-6736 |
Item | Tube-Round |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872005)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-NHS70-208)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- Onlinemetals Stainless Steel Tube Stock