Shop All Carbon Steel Pipe Fittings
Onlinemetals
1.25" OD x 0.25" Wall x 0.75" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 19849
Zoro # G307085479
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Alloy Steel
- Outside Dia. 1.25
- Inside Dia. (In.) 0.75
- Overall Pipe Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19849
- Zoro # G307085479
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Outside Dia. | 1.25 |
Inside Dia. (In.) | 0.75 |
Overall Pipe Length | 12 |
Details
Item | Stainless Steel Expanded Sheet 304 |
Pipe Fitting Material | Alloy Steel |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push to Connect 1/2 in. PTC X 1/2 in. D PTC Brass Elbow (U4248LFA)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA3)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-010-000)
- Onlinemetals Fittings