Shop All Stainless Steel Tube Stock
Onlinemetals
1.25" OD x 0.065" Wall x 1.12" ID Stainless Round Tube 304 Seamless
Mfr # 14773
Zoro # G107152159
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 1.12
- Outside Square 1.25
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14773
- Zoro # G107152159
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 1.12 |
Outside Square | 1.25 |
Wall Thickness | 0.065 |
Item | Tube-Round |
Standards | ASTM A213, ASTM A269 |
Description
Stainless Round Tube 304 Seamless offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-PTFE-32)
- PHIFER Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia, Black (3001231)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-17)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (20161_24_0)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 3.5" x 3.5" x 0.3125" Carbon Steel Angle A36 Hot Rolled (9959)
- ONLINEMETALS 4" x 7" x 0.375" Carbon Steel Angle A36 Hot Rolled (21165)
- ONLINEMETALS 1.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (14538)
- ONLINEMETALS 3.5" OD x 0.375" Wall x 2.75" ID Carbon Steel Round Tube A513-Type 5 DOM (12976)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- Onlinemetals Stainless Steel Tube Stock