Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" OD x 0.049" Wall x 1.152" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15337
Zoro # G707069949
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Length 24
- Standards MIL T-6736
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15337
- Zoro # G707069949
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGX2)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/2, 1.5 In (O1D1-126)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- ONLINEMETALS 0.75" Polypropylene Sheet Natural Stress Relieved (15658)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 304/304L (4410)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 1.25" Stainless Round Bar 321 Cold Finish (18440)
- ONLINEMETALS 0.093" PTFE-Virgin Sheet GP Skived (15359)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T7351-Cold Finish (24889)
- ONLINEMETALS 0.625" Carbon Steel Square Bar A36 Hot Rolled (10279)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock