Shop All Stainless Steel Pipes
Onlinemetals
1.25" Nom. Schedule 80 Stainless Pipe 316/316L Welded
Mfr # 7105
Zoro # G907155350
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2
- Pipe Schedule Schedule 80
- Material - Pipe Stainless Steel
- Outside Dia. 1.66
- Standards ASTM A312, ASTM A999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7105
- Zoro # G907155350
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 |
Overall Pipe Length | 24.5 |
Outside Dia. | 1.66 |
Inside Dia. | 6.065 |
Details
Pipe Schedule | Schedule 80 |
Material - Pipe | Stainless Steel |
Standards | ASTM A312, ASTM A999 |
Item | Pipe |
Description
Stainless Pipe 316 Schedule 80 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Double Robe Hook (72572-BN)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- ORION Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 SJ)
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 0.375" Nom. Schedule 40 Stainless Pipe 304/304L Welded (942)
- ONLINEMETALS 0.5" Polycarbonate Sheet Clear (7460)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 12" L (ZUSA-PF-1132)
- Onlinemetals Stainless Steel Pipes