Shop All Carbon Steel Sheets
Onlinemetals
1.25" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23667
Zoro # G907080980
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Carbon Steel Standards ASTM A500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23667
- Zoro # G907080980
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Details
Thickness | 0.14 |
Material | Carbon Steel |
Alloy Type | A500 |
Carbon Steel Standards | ASTM A500 |
Item | Pipe |
Description
ASTM A500 Grade B Structural Steel Pipe 125, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 36 in L, 2 in Dia. (DCFA2R2-36)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x2", 70A (BULK-RS-SBR75-138)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 6 ft L. (18017_72_0)
- ZORO SELECT Rubber Cord, Buna, 9/16 In, 100 Ft. (ZUSA-RC-1708)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (25938)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- ONLINEMETALS 0.135" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15699)
- ONLINEMETALS 0.125" Alloy Steel Round Bar 4130-Normalized Cold Finish (25938)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 3 Ft (2HHA4)
- Onlinemetals Carbon Steel Sheets