Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Nom. Schedule 40 Brass Pipe 230-H58
Mfr # 1578
Zoro # G007076579
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 230
- Thickness 0.14
- Length 144
- Standards ASTM B43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1578
- Zoro # G007076579
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Brass |
Alloy Type | 230 |
Thickness | 0.14 |
Standards | ASTM B43 |
Description
125 166 OD x 014 Wall x 138 ID Brass Pipe Schedule 40 C230 Unthreaded is commonly used for brazed connections Brazed connections are less likely to leak than threaded connections C230 is corrosion resistant and formable for bending and flaring It is often used for radiator cores, heat exchanges and plumbing service lines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-250)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- ONLINEMETALS 0.75" Stainless Hex Bar 316/316L-Annealed Cold Finish (2182)
- ONLINEMETALS 0.5" x 0.065" Stainless Square Tube 304 Welded (6808)
- ONLINEMETALS 0.125" x 3" Stainless Rectangle Bar 304/304L (4393)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 2.5" Ultem 1000 Round Rod Amber [Duratron U1000] (15415)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s.25-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock