Shop All Alloy Steel Tube Stock
Onlinemetals
1.25" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10247
Zoro # G907078116
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Outside Dia. 1.25
- Length 96
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10247
- Zoro # G907078116
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1.25 |
Length | 96 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
114 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 6 In, 3 Ft (1ZCY9)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- ZORO SELECT Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40A (BULK-RS-NAT40-205)
- ONLINEMETALS 0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded (6877)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7336_12_0)
- Onlinemetals Alloy Steel Tube Stock