Shop All Stainless Steel Tube Stock
Onlinemetals
1.25" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21688
Zoro # G307072998
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 1.25
- Length 48
- Standards ASTM A108, ASTM A29 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21688
- Zoro # G307072998
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 1.25 |
Item | Bar-Round |
Standards | ASTM A108, ASTM A29 (call for availability) |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- GLAZELOCK 1/16" 5 1/8"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 63 stacks/1008pc/box (GL16)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/8, 0.875 In (O1D786)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.093" Thick (G15-.93F-6X6)
- ONLINEMETALS 2.5" Polycarbonate Round Rod Machine Grade Natural (13174)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 4" x 6" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (12978)
- ONLINEMETALS 1125 Carbon Steel Round Bar 1045 Cold Finish, 12 Length (21687)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 316/316L (2173)
- ZORO SELECT Rectangular Steel Tube, SS, 12 in (17935_12_0)
- Onlinemetals Stainless Steel Tube Stock