Shop All Bronze Rods
Onlinemetals
1.25" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized
Mfr # 10536
Zoro # G507158171
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Unfinished Outside Dia. 1.25
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10536
- Zoro # G507158171
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 24 |
Unfinished Outside Dia. | 1.25 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 932 |
Standards | ASTM B505 |
Description
Bronze Round Bar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 12 In, 3 Ft (61F1.25X12-36)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- PRECISION BRAND Wedge Shims, Flexible, White, PK30 (48820)
- ZORO SELECT Copper Round Bar 110-H04 (1608_48_0)
- ONLINEMETALS 1.25" Phosphor Bronze Round Bar 510-H04 (18268)
- ONLINEMETALS 0.4375" Phosphor Bronze Round Bar 544-H04 (18272)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ONLINEMETALS 0.75" Nickel Aluminum Bronze Round Bar 630 (13960)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.5625" Phosphor Bronze Round Bar 544-H04 (18274)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- Onlinemetals Bronze Rods