Shop All Aluminum Treads
Onlinemetals
1.25" Aluminum Plate 7050-T7451
Mfr # 24871
Zoro # G107067057
product price: $3,502.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,502.99
Free 30-Day Returns
Key Features
- Tread Width 48
- Length 36
- Thickness 1.25
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24871
- Zoro # G107067057
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Tread Width | 48 |
Length | 36 |
Details
Thickness | 1.25 |
Item | Brass Round Tube Brass |
Material | Aluminum |
Description
7050T7451 plate has great stress corrosion and exfoliation resistance, strength, and fracture toughness, even more so than the more standard aerospace aluminum alloy 7075 This alloy is normally used in thicker sections because it has less quench sensitivity which allows it to keep its strength Typical applications of 7050T7451 aluminum plate are Fuselage Frames, Bulkheads, and Wing Sections Welding is not recommended and may result in weld cracking, porosity and a weak joint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0310 In, 6 In (17535)
- ZORO SELECT Foam Sheet, Open Cell, 39 in W, 78 in L, 1/4 in Thick, Black (ZUSA-PU-2)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 1 Ft (61F.75X6-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1.75" W (HF/6251750-24)
- ONLINEMETALS 0.125" Aluminum Tread Plate 6061-T6 (1232)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- ONLINEMETALS 0.1875" Aluminum Tread Plate 6061-T6 (1233)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 2Ft (03P.25X12-24)
- Onlinemetals Aluminum Treads