Shop All Alloy Steel Rods
Onlinemetals
1.25" Alloy Steel Round Bar 8620-Cold Finish
Mfr # 15013
Zoro # G007157285
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Alloy Steel
- Alloy Type 8620
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15013
- Zoro # G007157285
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 48 |
Details
Material | Alloy Steel |
Alloy Type | 8620 |
Item | Bar-Round |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 8620 Cold Finish offers good strength, high case toughness, and good core strength and toughness 8620 is the mostly widely used carburized steel, and the addition of nickel gives it good fatigue resistance and torsional strength It is typically used in gears, cranks, shafting, axles, bushings, heavy duty pins, bolting, springs, hand tools, gears, and many other machinery parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft (61F.625X2-72)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.625", Pk19 (25160)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 8620-Cold Finish (15007)
- ONLINEMETALS 16" Aluminum Round Bar 6061-T6511-Extruded (15497)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip (13266)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 1.25" x 3" Aluminum Rectangle Bar 6061-T6511-Extruded (7008)
- ZORO SELECT Water Hard Drill Rod, W1, #36, 0.106 In (W1D#366)
- Onlinemetals Alloy Steel Rods