Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 19800
Zoro # G907069985
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4140
- Length 12
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19800
- Zoro # G907069985
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4140 |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 12" W x 0.125" Thick (1NME7)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 1 Ft L (61R2-12)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 3 Ft L (61R.75-36)
- ONLINEMETALS 2.125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (22145)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ONLINEMETALS 0.5" x 0.065" Stainless Square Tube 304 Welded (6808)
- ONLINEMETALS 0.25" Titanium Round Bar Grade 2 (6784)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.125X.5-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock