Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 19800
Zoro # G307069998
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4140
- Length 72
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19800
- Zoro # G307069998
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Alloy Steel |
Alloy Type | 4140 |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PTFE-40)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick (4CCZ7)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- USA INDUSTRIALS Brown Garolite XX Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-CS-GXX-44)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 316/316L (641)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- ONLINEMETALS 0.1875" Stainless Round Bar 304/304L-Annealed Cold Finish (71)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 2.5" Ultem 1000 Round Rod Amber [Duratron U1000] (15415)
- ONLINEMETALS 0.5" Stainless Round Bar 303-Annealed Cold Finish (2015)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock