Shop All Stainless Steel Tube Stock
Onlinemetals
1.25" Acetal Round Rod (Copolymer) Natural
Mfr # 21238
Zoro # G707071607
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 1.25
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21238
- Zoro # G707071607
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 1.25 |
Item | Round Rod |
Description
Plastic Round Rod Acetal Copolymer Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Red (ZUSASSR-6)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ONLINEMETALS 6" x 6" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1012)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 25 Ft. (ZUSA-RC-1790)
- ONLINEMETALS 4" Nom. Schedule 10 Stainless Pipe 316/316L Welded (21541)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 316 Seamless (12939)
- ONLINEMETALS 1.75" Stainless Round Bar 416-Annealed Cold Finish (2064)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Stainless Round Tube 304 Seamless (12935)
- ONLINEMETALS 16 ga. (0.06") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9900)
- Onlinemetals Stainless Steel Tube Stock