Shop All Stainless Steel Sheets
Onlinemetals
12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48
Mfr # 21990
Zoro # G207078700
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 36
- Thickness 0.105
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21990
- Zoro # G207078700
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 |
Length | 36 |
Details
Thickness | 0.105 |
Material | Carbon Steel |
Item | Carbon Steel Round Tube A513 |
Description
Hot Roll Weathering Steel Sheet A606A588A CORTEN Equivalent 0105 12 GA has a higher corrosion resistance than other hot roll steels and produces a rusted finish corrosion resistant layer as it is exposed to the elements Weathering Steel sheet is popularly used in sculpture, exterior facades and roofing when an antiqued appearance is desired Hot Roll A606A588A are similar to the product trade named CorTen but have a slightly different chemical make up
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- ONLINEMETALS 0.115" Stainless Sheet 304-Annealed No. 8 Finish (22610)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- Onlinemetals Stainless Steel Sheets