Shop All Carbon Steel Sheets
Onlinemetals
12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 9901
Zoro # G707150524
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9901
- Zoro # G707150524
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 48 |
Width | 48 |
Details
Thickness | 0.105 |
Material | Carbon Steel |
Item | Bronze Round Bar 954 |
Description
Hot Rolled Steel Sheet A1011 0105 12 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 1-1/4" W (BULK-PS-UHMW-762)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAJ5)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ONLINEMETALS 1" Nickel Round Bar 400 (22627)
- ONLINEMETALS 1.3125" Stainless Hex Bar 303-Annealed Cold Finish (23636)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15695)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_12_24)
- Onlinemetals Carbon Steel Sheets