Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48
Mfr # 20183
Zoro # G907077690
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A1008
- Thickness 0.105
- Width 48
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20183
- Zoro # G907077690
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 48 |
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | A1008 |
Thickness | 0.105 |
Standards | ASTM A1008 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-221)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-83)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (6847)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish (19800)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock