Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll
Mfr # 20183
Zoro # G607077761
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A1008
- Thickness 0.105
- Width 48
- Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20183
- Zoro # G607077761
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 48 |
Length | 120 |
Details
Material | Carbon Steel |
Alloy Type | A1008 |
Thickness | 0.105 |
Standards | ASTM A1008 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, CR117, 12mm Th, 24 x 36 In (4NMG6)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4x1 1/2 In, 3 Ft (2HKH7)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ZORO SELECT Aramid/SBR Gasket Sheet, 1/16" Thick x 60" Wide x 60" L (BULK-FGSM-ASBR-1)
- ONLINEMETALS 0.1875" x 2" Stainless Rectangle Bar 316/316L (653)
- ONLINEMETALS 0.875" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13995)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.75" Stainless Hex Bar 316/316L-Annealed Cold Finish (2182)
- ONLINEMETALS 3" PEEK (Polyetheretherketone) Round Rod Natural (15384)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (HF/16-72)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock