Shop All Brass Sheets
Onlinemetals
1.1875" Aluminum Round Bar 2024-T351-Cold Finish
Mfr # 23741
Zoro # G707079788
product price: $205.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2024
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23741
- Zoro # G707079788
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2024 |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
1316 inch Aluminum Round Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-CS-GFR4-44)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/4" Thick (BULK-PS-PC-274)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 40A (BULK-RS-S40-24)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 2 in Thick, Gray (ZUSA-XPE-4)
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed (23628)
- ONLINEMETALS 1" x 1" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22651)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.032" Brass Sheet 260 Soft Annealed (23627)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ZORO SELECT Flat Stock, 0.313", 3/8" W, 3 ft. (CUREC00141)
- Onlinemetals Brass Sheets