Shop All Stainless Steel Sheets
Onlinemetals
11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304
Mfr # 26745
Zoro # G907069084
product price: $4,608.99
/ea
Free Shipping & Returns
$4,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Alloy Type 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26745
- Zoro # G907069084
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 24 |
Details
Alloy Type | 304 |
Material | Stainless Steel |
Item | Tube-Round |
Description
Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentbr Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ONLINEMETALS 2 x 0625 x 025 Carbon Steel Channel A36 Hot Rolled, 24 Length (23400)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-PP-578)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 2.75" Alloy Steel Round Bar 4140-Annealed Hot Rolled (26220)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L (23549)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- Onlinemetals Stainless Steel Sheets