Shop All Stainless Steel Sheets
Onlinemetals
11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304
Mfr # 26745
Zoro # G907068933
product price: $36,760.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$36,760.99
Free 30-Day Returns
Key Features
- Length 240
- Alloy Type 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26745
- Zoro # G907068933
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 240 |
Details
Alloy Type | 304 |
Material | Stainless Steel |
Item | Tube-Round |
Description
Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentbr Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, 6063AL, 1 1/2 Leg, 1 1/2 Inx8 ft (6ALY0)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized (23178)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- Onlinemetals Stainless Steel Sheets