Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.125" Stainless Round Bar 440C Cold Finish
Mfr # 18504
Zoro # G807156426
product price: $421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440c
- Length 144
- Standards AMS 5630, AMS QQ-S-763, ASTM A276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18504
- Zoro # G807156426
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 440c |
Standards | AMS 5630, AMS QQ-S-763, ASTM A276 |
Description
Stainless Round Bar 440C offers high strength, moderate corrosion resistant, good hardness and wear resistance After heat treatment, 440C is capable of attaining the highest strength, hardness and wear resistance of all the stainless alloys It is typically used in rolling element bearing, valve seats, highquality knife blades, surgical instruments, chisels, gage blocks, cutlery, ball bearings and races, molds and dies, knives, valve components, measuring instruments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/4"Thick, 72"x42" (CCNES1/4F913-P)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 25 Ft (ZUSA-RC-690)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x4", 50A (BULK-RS-S50BFDA-9)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- ONLINEMETALS 0.5" Titanium Round Bar Grade 2 (6787)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish (2218)
- ONLINEMETALS 3" UHMW-Virgin Round Rod Natural Oversized (12574)
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 316/316L (638)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock