Shop All Aluminum Treads
Onlinemetals
1.125" OD x 0.188" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 22376
Zoro # G907067035
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type A513
- Length 12
- Material Carbon Steel
- Standards ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22376
- Zoro # G907067035
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Length | 12 |
Details
Alloy Type | A513 |
Item | Tube-Round |
Material | Carbon Steel |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 2" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-2)
- PRECISION BRAND Shortening Shim Assortment, 26 Sizes, Pk360 (26600)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/4In T, 1x 2Ft (03P.25X12-24)
- Onlinemetals Aluminum Treads