Shop All Alloy Steel Rods
Onlinemetals
1.125" Alloy Steel Round Bar 8620-Cold Finish
Mfr # 15011
Zoro # G507158201
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Alloy Steel
- Alloy Type 8620
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15011
- Zoro # G507158201
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 36 |
Details
Material | Alloy Steel |
Alloy Type | 8620 |
Standards | ASTM A108 |
Item | Bar-Round |
Description
Alloy Steel Round Bar 8620 Cold Finish offers good strength, high case toughness, and good core strength and toughness 8620 is the mostly widely used carburized steel, and the addition of nickel gives it good fatigue resistance and torsional strength It is typically used in gears, cranks, shafting, axles, bushings, heavy duty pins, bolting, springs, hand tools, gears, and many other machinery parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-970)
- ZORO SELECT Rod, Brass, 360, 3/8 Dia x 6 Ft L (BR360/38-72)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-26)
- ONLINEMETALS 4.5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7411)
- ONLINEMETALS 0.0516" Carbon Steel Sheet A653 Galvanized Hot Dip (13266)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- ONLINEMETALS 1.5" x 2" Aluminum Rectangle Bar 6061-T6511-Extruded (7019)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7060)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (7006)
- Onlinemetals Alloy Steel Rods