Shop All Stainless Steel Sheets
Onlinemetals
11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304
Mfr # 26744
Zoro # G607068790
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Alloy Type 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26744
- Zoro # G607068790
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Alloy Type | 304 |
Material | Stainless Steel |
Item | Tube-Round |
Description
Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentbr Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Tubing Dispenser, Black, 1/Each (PT12DISP)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-873)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8996-M)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A (BULK-RS-H70-205)
- ONLINEMETALS 0.75" HDPE Plate Black Marine Board (21740)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (3" Diamond 304#4-26Gx48x96)
- Onlinemetals Stainless Steel Sheets