Shop All Alloy Steel Rods
Onlinemetals
10" x 4.66" x 0.31" Aluminum I-Beam 6061-T6-Extruded American Standard
Mfr # 13226
Zoro # G907079168
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Aluminum
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13226
- Zoro # G907079168
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Item | I-Beam |
Description
Aluminum IBeam American Standard 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames American Standard IBeam has a tapered flange thickness with the section near the spine being thicker than the edges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13220)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872420)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 8620-Cold Finish (15013)
- ONLINEMETALS 2" x 0.25" Aluminum Square Tube 6061-T6-Extruded (7033)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 0.875" Alloy Steel Round Bar 4140-Annealed Cold Finish (15489)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ONLINEMETALS 2" Alloy Steel Round Bar 4140-Annealed Cold Finish (10587)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- Onlinemetals Alloy Steel Rods