Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
10" Stainless Round Bar 17-4 PH Cond. A Rough Turned
Mfr # 23639
Zoro # G507155675
product price: $3,444.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,444.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 12
- Standards AMS 5643, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23639
- Zoro # G507155675
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Standards | AMS 5643, ASTM A564 |
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 24" L x 3" W x 3/4" Thick (BULK-PS-PE-230)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 3 Ft L (18R.75-36)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ONLINEMETALS 0.032" Copper Sheet Astm B370 (1911)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 36 (21153)
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded (19797)
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 (4381)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T7351-Cold Finish (24889)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ZORO SELECT Stainless Hex Bar, 6 in Overall L (3H1.125-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock