Shop All Stainless Steel Tube Stock
Onlinemetals
10" OD x 2" Wall x 6" ID Stainless Round Tube 316
Mfr # 26853
Zoro # G307152201
product price: $6,383.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$6,383.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 6
- Outside Square 10
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26853
- Zoro # G307152201
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 6 |
Outside Square | 10 |
Wall Thickness | 2 |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8088_12_24)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.01 in Thick (BULK-PF-PTFE-8)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ZORO SELECT Flat Stock, Copper, 110, 1/16 x 1/2 In, 6 Ft (CUREC00018)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 1.125" OD x 0.188" Wall x 0.749" ID Stainless Round Tube 304 Seamless (14771)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ONLINEMETALS 2" x 4" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10181)
- ONLINEMETALS 0.3125" Carbon Steel Round Bar A36 Hot Rolled (10233)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (9562_24_0)
- Onlinemetals Stainless Steel Tube Stock