Shop All Stainless Steel Tube Stock
Onlinemetals
10" OD x 1" Wall x 8" ID Stainless Round Tube 304
Mfr # 26721
Zoro # G807152824
product price: $12,718.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$12,718.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 8
- Outside Square 10
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26721
- Zoro # G807152824
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 8 |
Outside Square | 10 |
Wall Thickness | 1 |
Item | Tube-Round |
Description
Aluminum Plate 6061T651 Domestic exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-207)
- ZORO SELECT Music Wire, Spring Steel, .078 In, PK15 (505)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 2 1/2 in Outside Dia (63940104)
- ZORO SELECT Green HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM89)
- ONLINEMETALS 5" Aluminum Plate 7075-T7351 (21527)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ONLINEMETALS 1" Stainless Round Bar 416-Annealed Cold Finish (2058)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14745_24_0)
- Onlinemetals Stainless Steel Tube Stock