Shop All Stainless Steel Tube Stock
Onlinemetals
10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded
Mfr # 14640
Zoro # G007076739
product price: $3,779.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,779.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Inside Square 8.5
- Outside Square 10
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14640
- Zoro # G007076739
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Inside Square | 8.5 |
Outside Square | 10 |
Wall Thickness | 0.75 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B429 |
Item | Tube-Round |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (CSSIL-5/16-10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-PC-589)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-250)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1.375" Carbon Steel Round Bar 1045 Cold Finish (21689)
- ONLINEMETALS 1" OD x 0.028" Wall x 0.944" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21462)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Seamless (12938)
- ONLINEMETALS 2.5" Acetal Round Rod LF13 PTFE Powder Filled (13142)
- ONLINEMETALS 1.25" OD x 0.065" Wall x 1.12" ID Stainless Round Tube 304 Seamless (14773)
- Onlinemetals Stainless Steel Tube Stock