Shop All Alloy Steel Sheets
Onlinemetals
10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel
Mfr # 21991
Zoro # G907077829
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21991
- Zoro # G907077829
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 316 |
Thickness | 0.135 |
Material | Carbon Steel |
Description
Hot Roll Weathering Steel Sheet A606A588A CORTEN Equivalent 0135 10 GA has a higher corrosion resistance than other hot roll steels and produces a rusted finish corrosion resistant layer as it is exposed to the elements Weathering Steel sheet is popularly used in sculpture, exterior facades and roofing when an antiqued appearance is desired Hot Roll A606A588A are similar to the product trade named CorTen but have a slightly different chemical make up
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 To JT6 Tang End Drill Chuck Arbor (3700-0156)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-ET-22)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-868)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 4" x 6" x 0.375" Stainless Angle 304/304L (23862)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 3 1/2" W (40S3.5-24)
- Onlinemetals Alloy Steel Sheets