Shop All Carbon Steel Sheets
Onlinemetals
10 ga. (0.135") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 10274
Zoro # G007150439
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10274
- Zoro # G007150439
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 24 |
Details
Thickness | 0.135 |
Material | Carbon Steel |
Item | Brass Round Bar 314 |
Description
Hot Rolled Steel Sheet A1011 0135 10 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-1/4" Dia. (69586104)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-308)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T6511-Extruded (1097)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10274)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 0.105" x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15698)
- ONLINEMETALS 0.5" Nickel Round Bar 400 (22624)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 7 ga. (0.1793") Carbon Steel Sheet A606/A588A Weathering Steel (21992)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/4" W (18F1X1.75-6)
- Onlinemetals Carbon Steel Sheets