Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 19907
Zoro # G907068636
product price: $653.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1
- Width 8
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19907
- Zoro # G907068636
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 8 |
Length | 144 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Thickness | 1 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-134)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10011_72_0)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 12 x 12 In (61P.5X12-12)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L (666)
- ONLINEMETALS 0.75" Polypropylene Sheet Natural Stress Relieved (15658)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 304/304L (4399)
- ONLINEMETALS 1.25" Stainless Round Bar 321 Cold Finish (18440)
- ONLINEMETALS 0.032" Brass Sheet 260-H02 (1591)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X1.25-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock