Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 6" Brass Rectangle Bar 360-H02 Extruded
Mfr # 21223
Zoro # G907071353
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Length 36
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21223
- Zoro # G907071353
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Brass |
Alloy Type | 360 |
Wall Thickness | 1 |
Item | Bar-Rectangle |
Standards | ASTM B16 |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 30A (BULK-RS-S30-25)
- ZORO SELECT Carbon Steel Bar, 24" L, 1.75" W (HF/6251750-24)
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1.5In. H (23188R150-B6)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 1/2 in Inside Dia, 2 in Outside Dia (63926104)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 3" x 4" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10211)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 2.5" Acetal Round Rod LF13 PTFE Powder Filled (13142)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- Onlinemetals Stainless Steel Tube Stock