Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" x 4" Copper Rectangle Bar 110-H02
Mfr # 4330
Zoro # G307077276
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 1
- Width 4
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4330
- Zoro # G307077276
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 |
Length | 48 |
Details
Material | Copper |
Alloy Type | 110 |
Thickness | 1 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (2182_72_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7368_12_0)
- ONLINEMETALS 0.5" x 0.065" Stainless Square Tube 304 Welded (6808)
- ONLINEMETALS 2" OD x 0.5" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (9735)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 (20183)
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 (1608)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.125X2-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock