Shop All Aluminum Pipes
Onlinemetals
1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded
Mfr # 1205
Zoro # G907082922
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1205
- Zoro # G907082922
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 24 |
Details
Item | Tube-Rectangle |
Material | Aluminum |
Alloy Type | 6063 |
Description
Aluminum Rectangle Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/4" Pipe Size (82400N-04)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- ONLINEMETALS 1.5" Nylon Round Rod Nylatron GS (6707)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- Onlinemetals Pipes