Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 3" x 0.083" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10131
Zoro # G907076921
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 12
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10131
- Zoro # G907076921
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Item | Tube-Rectangle |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Rectangle Tube A36 1 x 3 x 083 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ZORO SELECT Slotted Shim 2 x 2" x 0.003", Pk20 (36D720)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- ZORO SELECT Hex Bar Stock, 1.125" Thick, 1-1/8" Lx6" W (4h1.125-6)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ONLINEMETALS 4.5" UHMW-Virgin Round Rod Natural Oversized (15591)
- ONLINEMETALS 1" x 0.065" Stainless Square Tube 304 Welded (525)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (12641_12_0)
- Onlinemetals Stainless Steel Tube Stock