Shop All Brass Tube Stock
Onlinemetals
1" x 3" x 0.062" Brass Rectangle Tube 272-H80
Mfr # 23296
Zoro # G707152610
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 12
- Standards ASTM B135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23296
- Zoro # G707152610
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 12 |
Details
Item | Tube-Rectangle |
Material | Brass |
Alloy Type | 272 |
Standards | ASTM B135 |
Description
Brass Rectangle Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.125" Thick (1UTN2)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- ONLINEMETALS 1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural (25928)
- ZORO SELECT Silicone Foam Ring, 2" ID x 2-1/4" OD x 1/8" Thick (ZUSASSR-R-9)
- ONLINEMETALS 2.75" OD x 0.125" Wall x 2.5" ID Brass Round Tube-H58 Seamless (20865)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 0.375" OD x 0.049" Wall x 0.277" ID Brass Round Tube-H58 Seamless (20553)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19692)
- Onlinemetals Brass Tube Stock