Shop All Stainless Steel Sheets
Onlinemetals
1" x 2" x 0.25" Stainless Angle 304/304L
Mfr # 23549
Zoro # G907069206
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.25
- Alloy Type 304
- Thickness 0.25
- Material Stainless Steel
- Standards AMS 5639, AMS 5647 (call for availability), AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23549
- Zoro # G907069206
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Thickness (Decimal) | 0.25 |
Alloy Type | 304 |
Thickness | 0.25 |
Material | Stainless Steel |
Item | Angle-Unequal |
Standards | AMS 5639, AMS 5647 (call for availability), AMS QQ-S-763, ASTM A276, ASTM A479 |
Description
Stainless Angle 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- PROFESSIONAL PLASTICS Natural Kynar 12 L, 0.75 W (RPVDFNA.750-1000)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 (26745)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- Onlinemetals Stainless Steel Sheets