Shop All Aluminum Sheets
Onlinemetals
1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner
Mfr # 23490
Zoro # G007068161
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 72
- Alloy Type 6061
- Material Aluminum
- Hole Shape Radius Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23490
- Zoro # G007068161
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2 |
Length | 72 |
Details
Alloy Type | 6061 |
Material | Aluminum |
Hole Shape | Radius Corner |
Item | Tube-Rectangle Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
Aluminum Rectangle Tube Radius Corner 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.060" Thick (BULK-PS-PC-571)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.09" Aluminum Sheet 5052-H32 (7130)
- ONLINEMETALS 1.25" x 0.75" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25515)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558)
- ZORO SELECT Flat Stock, Al, 6061, 3 x 4 In, 1 Ft (61F3X4-12)
- Onlinemetals Aluminum Sheets