Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10120
Zoro # G907075900
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 72
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10120
- Zoro # G907075900
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Item | Tube-Rectangle |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Rectangle Tube A36 1 x 2 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/16 in Thick, Black (CNES591163/450T)
- K&S PRECISION METALS Solid Brass Rod .072 X 12in, 3PK (8169)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 8 ft L, 1/8 in Thick, Black (ZUSASSR-B-23)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ONLINEMETALS 0.0625" x 0.5" Copper Rectangle Bar 110-H02 (21628)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7342)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Stainless Round Tube 304 Seamless (14783)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Stainless Round Tube 304 Seamless (12935)
- ZORO SELECT SS Square Tube 304, 12 in (26148_12_0)
- Onlinemetals Stainless Steel Tube Stock