Shop All Aluminum Bar Stock
Onlinemetals
1" x 1.75" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 17674
Zoro # G107158922
product price: $37.45
/ea
$37.45
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
- Brand Onlinemetals
- MFR # 17674
- Zoro # G107158922
- Country of Origin United States
- Category Aluminum Bar Stock
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
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
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-24)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb (7062B3X1/16A-25)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ONLINEMETALS 1" Aluminum Square Bar 6061-T6511-Extruded (1116)
- ONLINEMETALS 1.5" x 2.5" Aluminum Rectangle Bar 6061-T6511-Extruded (17679)
- ONLINEMETALS 0.5" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded (17665)
- ONLINEMETALS 0.375" x 1.75" Aluminum Rectangle Bar 6061-T6511-Extruded (17664)
- ONLINEMETALS 1.25" x 4.5" Aluminum Rectangle Bar 6061-T6511-Extruded (23742)
- ONLINEMETALS 1.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (17676)
- ONLINEMETALS 5" x 3.5" x 0.19" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13208)
- Onlinemetals Aluminum Bar Stock